
E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85
Mfr # BD-070-SE
Zoro # G4904402
product price: $27.79
/eaSold in multiples of 2 for $55.58
Key Features
Eye Style
Single Eye
Color
Metal
Grip Range (in)
.70 - .85
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
UL
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-070-SE
Zoro #
G4904402
UPC #
782862888483
Country of Origin
United States
Details
Item
E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85
Eye Style
Single Eye
Color
Metal
Grip Range (in)
.70 - .85
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
UL
UL Listed
Breaking Strength (lbs)
1900
cUL
cUL Listed
Mesh Weave Material
Galvanized Wire
# of Mesh Weaves
Single
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Wire Mesh Style
Closed Mesh
Description
E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.