Zoro Homepage

E-GRP DBL EYE CBL DIA 1.25 - 1.49

  • Mfr # SG-CM-125-DE

  • Zoro # G4911603


product price: $56.15
/ea

Key Features

Eye Style
Double Eye
Color
Metal
Breaking Strength (lbs)
1540
cUL
cUL Listed
UL
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-CM-125-DE
Zoro #
G4911603
UPC #
782862884119
Country of Origin
United States

Details

Item
E-GRP DBL EYE CBL DIA 1.25 - 1.49
Eye Style
Double Eye
Color
Metal
Breaking Strength (lbs)
1540
cUL
cUL Listed
UL
UL Listed
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Wire Mesh Style
Closed Mesh
# of Mesh Weaves
Single
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
304 Stainless Steel
Grip Range (in)
1.25 - 1.50

Description

E-GRP DBL EYE CBL DIA 1.25 - 1.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.