Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP DBL EYE CLSD CBL DIA .63-.74

  • Mfr # SG-CM-062-DE

  • Zoro # G4912504


product price: $40.29
/ea
Sold in multiples of 2 for $80.58

Key Features

Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Closed Mesh
Breaking Strength (lbs)
740
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-CM-062-DE
Zoro #
G4912504
UPC #
782862884089
Country of Origin
United States

Details

Item
E-GRP DBL EYE CLSD CBL DIA .63-.74
Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Closed Mesh
Breaking Strength (lbs)
740
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
cUL
cUL Listed
Mesh Weave Material
304 Stainless Steel
# of Mesh Weaves
Single
UL
UL Listed
Grip Range (in)
.63 - .75
Sub Brand / Trademark
e-Grip, Strain Relief Grips

Description

E-GRP DBL EYE CLSD CBL DIA .63-.74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.