
E-GRP DBL EYE ROD CBL DIA 1.00 - 1.24
Mfr # SG-RC-100-DE
Zoro # G4907954
product price: $64.69
/eaKey Features
Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Rod Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-RC-100-DE
Zoro #
G4907954
UPC #
782862884980
Country of Origin
United States
Details
Item
E-GRP DBL EYE ROD CBL DIA 1.00 - 1.24
Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Rod Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Breaking Strength (lbs)
1610
Mesh Weave Material
304 Stainless Steel
Grip Range (in)
1.00 - 1.25
Description
E-GRP DBL EYE ROD CBL DIA 1.00 - 1.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.