
E-GRP DBL EYE ROD CBL DIA 3.50 - 3.99
Mfr # SG-RC-350-DE
Zoro # G4912608
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Eye Style
Double Eye
Color
Metal
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Single
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-RC-350-DE
Zoro #
G4912608
UPC #
782862885055
Country of Origin
United States
Details
Item
E-GRP DBL EYE ROD CBL DIA 3.50 - 3.99
Eye Style
Double Eye
Color
Metal
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Single
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
5750
Mesh Weave Material
304 Stainless Steel
Wire Mesh Style
Rod Closing
Grip Range (in)
3.50 - 4.00
Description
E-GRP DBL EYE ROD CBL DIA 3.50 - 3.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.