Zoro Homepage

E-GRP LD PULL GRP STD CBL DIA .50 - .61

  • Mfr # LDPG-050

  • Zoro # G4911296


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Eye Style
Single Eye
Color
Metal
# of Mesh Weaves
Single
Grip Range (in)
.50 - .75
Sub Brand / Trademark
e-Grip, Strain Relief Grips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPG-050
Zoro #
G4911296
UPC #
782862887820
Country of Origin
United States

Details

Item
E-GRP LD PULL GRP STD CBL DIA .50 - .61
Eye Style
Single Eye
Color
Metal
# of Mesh Weaves
Single
Grip Range (in)
.50 - .75
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Ideal Application
Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
Mesh Weave Material
Galvanized Wire
Wire Mesh Style
Closed Mesh
Breaking Strength (lbs)
2240

Description

E-GRP LD PULL GRP STD CBL DIA .50 - .61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.