Zoro Homepage

E-GRP LT DT PL GRP STD CBL DIA 2.50-2.99

  • Mfr # LDPG-250

  • Zoro # G4911366


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Galvanized Wire
Breaking Strength (lbs)
13440
Grip Range (in)
2.50 - 3.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPG-250
Zoro #
G4911366
UPC #
782862887899
Country of Origin
United States

Details

Item
E-GRP LT DT PL GRP STD CBL DIA 2.50-2.99
Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Galvanized Wire
Breaking Strength (lbs)
13440
Grip Range (in)
2.50 - 3.50
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Ideal Application
Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
Wire Mesh Style
Closed Mesh

Description

E-GRP LT DT PL GRP STD CBL DIA 2.50-2.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.