Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP OFFST EYE CBL DIA 2.00-2.49

  • Mfr # SG-CM-200-OFS

  • Zoro # G4912242


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Eye Style
Offset Eye
Color
Metal
cUL
cUL Listed
UL
UL Listed
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-CM-200-OFS
Zoro #
G4912242
UPC #
782862884362
Country of Origin
United States

Details

Item
E-GRP OFFST EYE CBL DIA 2.00-2.49
Eye Style
Offset Eye
Color
Metal
cUL
cUL Listed
UL
UL Listed
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
304 Stainless Steel
Grip Range (in)
2.00 - 2.50
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
2300
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh

Description

E-GRP OFFST EYE CBL DIA 2.00-2.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.