Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP OFFST EYE CLSD CBL DIA .63 - .74

  • Mfr # SG-CM-062-OFS

  • Zoro # G4903553


product price: $36.55
/ea
Sold in multiples of 2 for $73.10

Key Features

Eye Style
Offset Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
304 Stainless Steel
Breaking Strength (lbs)
890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-CM-062-OFS
Zoro #
G4903553
UPC #
782862884300
Country of Origin
United States

Details

Item
E-GRP OFFST EYE CLSD CBL DIA .63 - .74
Eye Style
Offset Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
304 Stainless Steel
Breaking Strength (lbs)
890
UL
UL Listed
cUL
cUL Listed
Wire Mesh Style
Closed Mesh
# of Mesh Weaves
Single
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Grip Range (in)
.63 - .75

Description

E-GRP OFFST EYE CLSD CBL DIA .63 - .74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.