Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP SERV DRP SGL EYE CBL DIA .23 - .31

  • Mfr # SD-23-SE

  • Zoro # G4906624


product price: $13.79
/ea
Sold in multiples of 4 for $55.16

Key Features

Eye Style
Single Eye
Color
Metal
Grip Range (in)
.22 - .32
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-23-SE
Zoro #
G4906624
UPC #
782862887448
Country of Origin
United States

Details

Item
E-GRP SERV DRP SGL EYE CBL DIA .23 - .31
Eye Style
Single Eye
Color
Metal
Grip Range (in)
.22 - .32
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
Stainless Steel
UL
UL Listed
# of Mesh Weaves
Single
Breaking Strength (lbs)
350
cUL
cUL Listed
Wire Mesh Style
Closed Mesh

Description

E-GRP SERV DRP SGL EYE CBL DIA .23 - .31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.