Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP SGL EYE CBL DIA 1.50 - 1.74

  • Mfr # SG-CM-150-SE

  • Zoro # G4908417


product price: $60.59
/ea

Key Features

Eye Style
Single Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
1.50 - 1.75
Breaking Strength (lbs)
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-CM-150-SE
Zoro #
G4908417
UPC #
782862884232
Country of Origin
United States

Details

Item
E-GRP SGL EYE CBL DIA 1.50 - 1.74
Eye Style
Single Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
1.50 - 1.75
Breaking Strength (lbs)
1700
Mesh Weave Material
304 Stainless Steel
Wire Mesh Style
Closed Mesh
cUL
cUL Listed
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Single
UL
UL Listed

Description

E-GRP SGL EYE CBL DIA 1.50 - 1.74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.