
E-GRP SGL EYE ROD CLSG CBL DIA .75 -.99
Mfr # SG-RC-075-SE
Zoro # G4911217
product price: $61.59
/eaKey Features
Eye Style
Single Eye
Color
Metal
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
304 Stainless Steel
# of Mesh Weaves
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-RC-075-SE
Zoro #
G4911217
UPC #
782862885086
Country of Origin
United States
Details
Item
E-GRP SGL EYE ROD CLSG CBL DIA .75 -.99
Eye Style
Single Eye
Color
Metal
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
304 Stainless Steel
# of Mesh Weaves
Single
Wire Mesh Style
Rod Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
1040
Grip Range (in)
.75 - 1.00
Description
E-GRP SGL EYE ROD CLSG CBL DIA .75 -.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.