
E-GRP SRV DRP SGL EYE HD CBL DIA .23-.31
Mfr # SDHD-23-SE
Zoro # G4912398
product price: $36.95
/eaSold in multiples of 2 for $73.90
Key Features
Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Stainless Steel
Breaking Strength (lbs)
1100
# of Mesh Weaves
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHD-23-SE
Zoro #
G4912398
UPC #
782862887585
Country of Origin
United States
Details
Item
E-GRP SRV DRP SGL EYE HD CBL DIA .23-.31
Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Stainless Steel
Breaking Strength (lbs)
1100
# of Mesh Weaves
Single
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Wire Mesh Style
Closed Mesh
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
.22 - .32
Description
E-GRP SRV DRP SGL EYE HD CBL DIA .23-.31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.