
EGRP BUS DRP GP UNIV EYE CBL .96-1.25
Mfr # BD-096-UB
Zoro # G4904226
product price: $34.15
/eaSold in multiples of 2 for $68.30
Key Features
Eye Style
Universal Bale Eye
Color
Metal
Grip Range (in)
.94 - 1.25
Mesh Weave Material
Galvanized Wire
Wire Mesh Style
Closed Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-096-UB
Zoro #
G4904226
UPC #
782862888582
Country of Origin
United States
Details
Item
EGRP BUS DRP GP UNIV EYE CBL .96-1.25
Eye Style
Universal Bale Eye
Color
Metal
Grip Range (in)
.94 - 1.25
Mesh Weave Material
Galvanized Wire
Wire Mesh Style
Closed Mesh
Breaking Strength (lbs)
1000
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Single
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Description
EGRP BUS DRP GP UNIV EYE CBL .96-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.