
EGRP BUS DRP UNIV EYE CBLE DIA .41 .56
Mfr # BD-041-UB
Zoro # G4913028
product price: $24.79
/eaSold in multiples of 2 for $49.58
Key Features
Eye Style
Universal Bale Eye
Color
Metal
# of Mesh Weaves
Single
Grip Range (in)
.41 - .56
Wire Mesh Style
Closed Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-041-UB
Zoro #
G4913028
UPC #
782862888544
Country of Origin
United States
Details
Item
EGRP BUS DRP UNIV EYE CBLE DIA .41 .56
Eye Style
Universal Bale Eye
Color
Metal
# of Mesh Weaves
Single
Grip Range (in)
.41 - .56
Wire Mesh Style
Closed Mesh
Breaking Strength (lbs)
500
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
Galvanized Wire
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Description
EGRP BUS DRP UNIV EYE CBLE DIA .41 .56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.