Zoro Homepage

EGRP BUS DRP UNIV EYE CBLE DIA .53-.73

  • Mfr # BD-053-UB

  • Zoro # G4909108


product price: $28.19
/ea
Sold in multiples of 2 for $56.38

Key Features

Eye Style
Universal Bale Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
500
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-053-UB
Zoro #
G4909108
UPC #
782862888551
Country of Origin
United States

Details

Item
EGRP BUS DRP UNIV EYE CBLE DIA .53-.73
Eye Style
Universal Bale Eye
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
500
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
Galvanized Wire
Grip Range (in)
.53 - .73
Wire Mesh Style
Closed Mesh
# of Mesh Weaves
Single

Description

EGRP BUS DRP UNIV EYE CBLE DIA .53-.73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.