
EGRP DUP CG 90D CBL 1.00 1"NPT
Mfr # DCG-100-F4-90
Zoro # G4907193
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Metal
NPT Size (in)
1
Wire Mesh Style
Closed Mesh
Mesh Weave Material
Galvanized Wire
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG-100-F4-90
Zoro #
G4907193
UPC #
782862889206
Country of Origin
United States
Dimensions
NPT Size (in)
1
Details
Item
EGRP DUP CG 90D CBL 1.00 1"NPT
Color
Metal
Wire Mesh Style
Closed Mesh
Mesh Weave Material
Galvanized Wire
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Grip Range (in)
.88 - 1.00
Description
EGRP DUP CG 90D CBL 1.00 1 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.