
EGRP DUP CG 90D CBL .50 1/2"NPT
Mfr # DCG-50-F2-90
Zoro # G4910124
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Color
Metal
Grip Range (in)
.38 - .50
Wire Mesh Style
Closed Mesh
NPT Size (in)
0.5
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG-50-F2-90
Zoro #
G4910124
UPC #
782862888797
Country of Origin
United States
Dimensions
NPT Size (in)
0.5
Details
Item
EGRP DUP CG 90D CBL .50 1/2"NPT
Color
Metal
Grip Range (in)
.38 - .50
Wire Mesh Style
Closed Mesh
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
UL
UL Listed
# of Mesh Weaves
Single
cUL
cUL Certified
Mesh Weave Material
Galvanized Wire
Description
EGRP DUP CG 90D CBL .50 1/2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.