Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ericson EGRP DUP CG CBL DIA 1.62 2" NPT DCG-162-F7

EGRP DUP CG CBL DIA 1.62 2" NPT (Discontinued)

  • Mfr # DCG-162-F7
  • Zoro # G4908654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG-162-F7
Zoro #
G4908654
UPC #
782862889770
Country of Origin
United States

Details

Item
EGRP DUP CG CBL DIA 1.62 2" NPT

Description

EGRP DUP CG CBL DIA 1.62 2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.