Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGRP DUP CG CBL DIA 1.87 2" NPT

  • Mfr # DCG-187-F7

  • Zoro # G4907403


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
Grip Range (in)
1.75 - 1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG-187-F7
Zoro #
G4907403
UPC #
782862889794
Country of Origin
United States

Dimensions

NPT Size (in)
2

Details

Item
EGRP DUP CG CBL DIA 1.87 2" NPT
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
Grip Range (in)
1.75 - 1.88
UL
UL Listed
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Mesh Weave Material
Galvanized Wire
cUL
cUL Certified

Description

EGRP DUP CG CBL DIA 1.87 2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.