
EGRP DUP CG CBL DIA 2.81 3"NPT
Mfr # DCG-281-F9
Zoro # G4907735
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
2.63 - 2.81
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG-281-F9
Zoro #
G4907735
UPC #
782862889961
Country of Origin
United States
Dimensions
NPT Size (in)
3
Details
Item
EGRP DUP CG CBL DIA 2.81 3"NPT
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
2.63 - 2.81
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
cUL
cUL Certified
UL
UL Listed
Mesh Weave Material
Galvanized Wire
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Description
EGRP DUP CG CBL DIA 2.81 3 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.