
EGRP HD SG DE CS M DBL WV CB 1.0
Mfr # SGHD-CM-100-DE
Zoro # G4911427
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Closed Mesh
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGHD-CM-100-DE
Zoro #
G4911427
UPC #
782862885444
Country of Origin
United States
Details
Item
EGRP HD SG DE CS M DBL WV CB 1.0
Eye Style
Double Eye
Color
Metal
Wire Mesh Style
Closed Mesh
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Double
Sub Brand / Trademark
e-Grip, Strain Relief Grips
cUL
cUL Listed
Grip Range (in)
1.00 - 1.25
Breaking Strength (lbs)
2670
Mesh Weave Material
316 Stainless Steel
UL
UL Listed
Description
EGRP HD SG DE CS M DBL WV CB 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.