
EGRP HD SG DE CS M DBL WV CB 1.25
Mfr # SGHD-CM-150-DE
Zoro # G4910858
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Eye Style
Double Eye
Color
Metal
UL
UL Listed
Wire Mesh Style
Closed Mesh
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGHD-CM-150-DE
Zoro #
G4910858
UPC #
782862885468
Country of Origin
United States
Details
Item
EGRP HD SG DE CS M DBL WV CB 1.25
Eye Style
Double Eye
Color
Metal
UL
UL Listed
Wire Mesh Style
Closed Mesh
Sub Brand / Trademark
e-Grip, Strain Relief Grips
# of Mesh Weaves
Double
Mesh Weave Material
Stranded Tinned Bronze Wire
Breaking Strength (lbs)
1280
cUL
cUL Listed
Grip Range (in)
1.50 - 1.99
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Description
EGRP HD SG DE CS M DBL WV CB 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.