Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGRP SG OFFSET EYE LC CBLE DIA 1.50

  • Mfr # SG-LC-150-OFS

  • Zoro # G4910377


product price: $63.99
/ea

Key Features

Eye Style
Offset Eye
Color
Metal
Mesh Weave Material
304 Stainless Steel
Wire Mesh Style
Lace Closing
Grip Range (in)
1.50 - 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-LC-150-OFS
Zoro #
G4910377
UPC #
782862884782
Country of Origin
United States

Details

Item
EGRP SG OFFSET EYE LC CBLE DIA 1.50
Eye Style
Offset Eye
Color
Metal
Mesh Weave Material
304 Stainless Steel
Wire Mesh Style
Lace Closing
Grip Range (in)
1.50 - 1.75
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
# of Mesh Weaves
Single
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
1500

Description

EGRP SG OFFSET EYE LC CBLE DIA 1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.