
EGRP SG OFFSET EYE LC CBLE DIA 2.50
Mfr # SG-LC-250-OFS
Zoro # G4912845
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Eye Style
Offset Eye
Color
Metal
Grip Range (in)
2.50 - 3.00
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Wire Mesh Style
Lace Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-LC-250-OFS
Zoro #
G4912845
UPC #
782862884812
Country of Origin
United States
Details
Item
EGRP SG OFFSET EYE LC CBLE DIA 2.50
Eye Style
Offset Eye
Color
Metal
Grip Range (in)
2.50 - 3.00
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Wire Mesh Style
Lace Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
304 Stainless Steel
Breaking Strength (lbs)
2150
# of Mesh Weaves
Single
Description
EGRP SG OFFSET EYE LC CBLE DIA 2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.