Zoro Homepage

EGRP SG SGL EYE LC CBLE DIA 1.75

  • Mfr # SG-LC-175-SE

  • Zoro # G4909074


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Eye Style
Single Eye
Color
Metal
Wire Mesh Style
Lace Closing
Grip Range (in)
1.75 - 2.00
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-LC-175-SE
Zoro #
G4909074
UPC #
782862884683
Country of Origin
United States

Details

Item
EGRP SG SGL EYE LC CBLE DIA 1.75
Eye Style
Single Eye
Color
Metal
Wire Mesh Style
Lace Closing
Grip Range (in)
1.75 - 2.00
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
304 Stainless Steel
# of Mesh Weaves
Single
Breaking Strength (lbs)
2150

Description

EGRP SG SGL EYE LC CBLE DIA 1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.