
EGRP SG UNIV BALE CLM CBLE DIA .50
Mfr # SG-CM-050-UB
Zoro # G4908128
product price: $36.49
/eaSold in multiples of 2 for $72.98
Key Features
Eye Style
Universal Bale Eye
Color
Metal
Grip Range (in)
.50 - .63
# of Mesh Weaves
Single
UL
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-CM-050-UB
Zoro #
G4908128
UPC #
782862884409
Country of Origin
United States
Details
Item
EGRP SG UNIV BALE CLM CBLE DIA .50
Eye Style
Universal Bale Eye
Color
Metal
Grip Range (in)
.50 - .63
# of Mesh Weaves
Single
UL
UL Listed
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
530
Wire Mesh Style
Closed Mesh
cUL
cUL Listed
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Mesh Weave Material
304 Stainless Steel
Description
EGRP SG UNIV BALE CLM CBLE DIA .50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.