
EGRP SG UNIV BALE ROD CBLE DIA .62
Mfr # SG-RC-062-UB
Zoro # G4910964
product price: $64.59
/eaKey Features
Eye Style
Universal Bale Eye
Color
Metal
# of Mesh Weaves
Single
Wire Mesh Style
Rod Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-RC-062-UB
Zoro #
G4910964
UPC #
782862885291
Country of Origin
United States
Details
Item
EGRP SG UNIV BALE ROD CBLE DIA .62
Eye Style
Universal Bale Eye
Color
Metal
# of Mesh Weaves
Single
Wire Mesh Style
Rod Closing
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
790
Grip Range (in)
.63 - .75
Mesh Weave Material
304 Stainless Steel
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Description
EGRP SG UNIV BALE ROD CBLE DIA .62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.