Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGRP SR NON INSUL CBL DIA .97-1.25

  • Mfr # SR-094

  • Zoro # G4911576


product price: $33.45
/ea
Sold in multiples of 2 for $66.90

Key Features

Color
Metal
# of Mesh Weaves
Single
Mesh Weave Material
Galvanized Wire
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Case Qty
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-094
Zoro #
G4911576
UPC #
782862888339
Country of Origin
United States

Dimensions

NPT Size (in)
1.25

Details

Item
EGRP SR NON INSUL CBL DIA .97-1.25
Color
Metal
# of Mesh Weaves
Single
Mesh Weave Material
Galvanized Wire
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Case Qty
100
cUL
cUL Listed
Grip Range (in)
.94 - 1.25
UL
UL Listed
Wire Mesh Style
Closed Mesh
Sub Brand / Trademark
e-Grip, Strain Relief Grips

Description

EGRP SR NON INSUL CBL DIA .97-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.