Zoro Homepage

EGRP UTIL PULL GP STD FLEX EYE DIA 3.50

  • Mfr # UPG-350-FE

  • Zoro # G4911332


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Galvanized Wire
Wire Mesh Style
Closed Mesh
Grip Range (in)
3.50 - 4.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPG-350-FE
Zoro #
G4911332
UPC #
782862888001
Country of Origin
United States

Details

Item
EGRP UTIL PULL GP STD FLEX EYE DIA 3.50
Eye Style
Single Eye
Color
Metal
Mesh Weave Material
Galvanized Wire
Wire Mesh Style
Closed Mesh
Grip Range (in)
3.50 - 4.00
# of Mesh Weaves
Double
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Breaking Strength (lbs)
31000

Description

EGRP UTIL PULL GP STD FLEX EYE DIA 3.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.