
Electrical Box, FD Box Type, Rectangular Shape
Mfr # 6210NFDK
Zoro # G9694314
product price: $61.35
/eaKey Features
Box Type
FD
Length
4.92 in
Overall Width
3.17 in
Overall Depth
2.62 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6210NFDK
Zoro #
G9694314
UPC #
782862902592
Country of Origin
United States
Dimensions
Length
4.92 in
Overall Width
3.17 in
Overall Depth
2.62 in
Conduit Size
1 in
Details
Item
Electrical Box
Box Type
FD
Box Shape
Rectangular
Color
Yellow
Environmental Rating
Outdoor
Description
FD BOX DP FSSRS NM BSHG 1 In. NPT THINLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.