
Electrical Box, FS/FD Box Type, Rectangular Shape
Mfr # 6212WFT
Zoro # G9742370
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Box Type
FS/FD
Length
4.92 in
Overall Width
3.17 in
Overall Depth
1.88 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6212WFT
Zoro #
G9742370
UPC #
782862902837
Country of Origin
United States
Dimensions
Length
4.92 in
Overall Width
3.17 in
Overall Depth
1.88 in
Conduit Size
1/2 in
Details
Item
Electrical Box
Box Type
FS/FD
Box Shape
Rectangular
Color
Yellow
Environmental Rating
Outdoor
Description
Fs/Fd Box,Box Open Pwdx Wire Mesh Bushi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.