Zoro Homepage

Electrical Box, Outlet Box Type, 2 Gangs, Thermoplastic Elastomer, Rectangular Shape

  • Mfr # 6111

  • Zoro # G7166230


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Length
5.27 in
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111
Zoro #
G7166230
UPC #
-
Country of Origin
United States

Dimensions

Length
5.27 in
Overall Width
2-1/2 in
Overall Depth
4-5/32 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Box Shape
Rectangular
Color
Yellow
Environmental Rating
Outdoor

Description

Portable Yllw 2-Gang Outlet Box,Weather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.