Extension Cord, Indoor/Outdoor, Yellow, Non-NEMA

  • Mfr # 2326-PW6P

  • Zoro # G9744820


product price: $44.39
/ea

Key Features

Location
Indoor/Outdoor
Plug Configuration
Non-NEMA
Jacket Color
Yellow
Voltage
120/208V AC
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2326-PW6P
Zoro #
G9744820
UPC #
782862897164
Country of Origin
United States

Details

Item
Extension Cord
Location
Indoor/Outdoor
Plug Configuration
Non-NEMA
Jacket Color
Yellow
Voltage
120/208V AC
Max. Amps
20A
Standards
UL Listed to ANSI/UL 498; File E17740
Sub Brand / Trademark
Perma-Tite
Poles / Wires
3P/4W
Phase
3
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Device Type
Plug
Blade Style
Locking
Environmental Rating
Watertight (IP69K)

Description

XTRGRDYLW WDEVLCK 20A 120208V3PH3P4W LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.