Zoro Homepage

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Yellow

  • Mfr # 2920-FS22

  • Zoro # G9705121


product price: $122.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2920-FS22
Zoro #
G9705121
UPC #
782862587959
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Housing Color
Yellow
Cover Type
Flip-Up Cover
Standards
CSA Certified to CSA C22.2 N.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Color
Yellow
Box Type
Receptacle Box
Amps
20A
Blade Style
Locking
Sub Brand / Trademark
FS & FD Cover

Description

Single Flip Lid Female Rcptcl W/Fs Cvrpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.