GFCI Extension Cord, 2 Outlets, L5-15R, Yellow, L5-15P, 6 ft

  • Mfr # 1061

  • Zoro # G7220462


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
2
Plug Configuration
L5-15P
Receptacle Configuration
L5-15R
Jacket Color
Yellow
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G7220462
UPC #
782862505618
Country of Origin
United States

Dimensions

Cord Length
6 ft

Details

Item
GFCI Extension Cord
Number of Outlets
2
Plug Configuration
L5-15P
Receptacle Configuration
L5-15R
Jacket Color
Yellow
Power Indicator
No
Max. Amps
15A
Standards
RoHS Compliant
Watts
1800W
Sub Brand / Trademark
Ground Guardian
Ideal Application
Provides added shock protection in high-risk areas
Environmental Rating
NEMA 3R
Power ON Style
AUTO

Description

GRND GARDIAN AUT 15AGFI4 15A 120V 6FT CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.