
GFCI GFCI Extension Cord, 0 Outlets, None, Black, 5-15P, 25 ft
Mfr # XG2R-12-25BS-MR-15
Zoro # G7240123
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
GFCI
Plug Configuration
5-15P
Receptacle Configuration
None
Jacket Color
Black
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XG2R-12-25BS-MR-15
Zoro #
G7240123
UPC #
782862861752
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Item
GFCI Extension Cord
Trade Designation
GFCI
Number of Outlets
0
Plug Configuration
5-15P
Receptacle Configuration
None
Jacket Color
Black
Power Indicator
No
Max. Amps
15A
Standards
UL Recognized Component to ANSI/UL 943; File E75387
Watts
1806W
Power ON Style
MANUAL
Environmental Rating
NEMA 6P Enclosure
Ideal Application
Provides added shock protection in high-risk areas
Sub Brand / Trademark
XG2
Description
GFCI 15MN 25FT INDGRD PRI 5-15P SCBLNTND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.