
GFCI GFCI Extension Cord, 0 Outlets, None, Black, None, 25 ft
Mfr # XG2R-12-25BB-MR-LP
Zoro # G7245120
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
GFCI
Number of Outlets
0
Plug Configuration
None
Receptacle Configuration
None
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG2R-12-25BB-MR-LP
Zoro #
G7245120
UPC #
782862909386
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Item
GFCI Extension Cord
Trade Designation
GFCI
Number of Outlets
0
Plug Configuration
None
Receptacle Configuration
None
Jacket Color
Black
Power Indicator
No
Max. Amps
20A
Standards
cUL Recognized Component to CSA-C22.2 No. 144.1; File E75387; UL Recognized Component to ANSI/UL 943
Watts
1800W
Sub Brand / Trademark
XG2
Power ON Style
MANUAL
Ideal Application
Provides added shock protection in high-risk areas
Environmental Rating
NEMA 6P Enclosure
Description
GFCI 15MN 25FT INDGRD PRIBLNTND SCBLNTND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.