Zoro Homepage

GFCI GFCI Extension Cord, 0 Outlets, None, Black, None, 4 ft

  • Mfr # XG2R-12-4BB-MR

  • Zoro # G7221652


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
GFCI
Number of Outlets
0
Plug Configuration
None
Receptacle Configuration
None
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG2R-12-4BB-MR
Zoro #
G7221652
UPC #
782862909393
Country of Origin
China

Dimensions

Cord Length
4 ft

Details

Item
GFCI Extension Cord
Trade Designation
GFCI
Number of Outlets
0
Plug Configuration
None
Receptacle Configuration
None
Jacket Color
Black
Power Indicator
No
Max. Amps
20A
Standards
cUL Recognized Component to CSA-C22.2 No. 144.1; File E75387; UL Recognized Component to ANSI/UL 943
Watts
1801W
Sub Brand / Trademark
XG2
Environmental Rating
NEMA 6P Enclosure
Ideal Application
Provides added shock protection in high-risk areas
Power ON Style
MANUAL

Description

GFCIPORT 15A MAN 4FI-GRD INLN BLNT- BLNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.