Zoro Homepage

Gfci Prtbl, 15A Auto, 50 ft., Inline, Pri:

  • Mfr # XG2-12-50TT

  • Zoro # G704390947


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity (Amps)
15
Watts
1800
Sub Brand / Trademark
XG2
Cable Length (ft)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG2-12-50TT
Zoro #
G704390947
UPC #
782862794807
Country of Origin
China

Dimensions

Cable Length (ft)
50

Details

Item
Gfci Prtbl,15A Auto,50 ft., Inline,Pri:
Color
Black
Load Capacity (Amps)
15
Watts
1800
Sub Brand / Trademark
XG2
Connector or Receptacle Type
5-15P, 5-15C TRI-TAP
UL
UL Listed to ANSI/UL 943, File E75387
Ideal Application
Provides added shock protection in high-risk areas
Environmental Rating
NEMA 6P Enclosure
Case Qty
6
Pallet Qty
144
cUL
cUL Listed to CSA-C22.2 No. 144.1, File E75387
Power ON Style
AUTO

Description

Gfci Prtbl,15A Auto,50 ft., Inline,Pri:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.