
IGRDRL 20F125SOW BLNT PRIM FDR BLNT 1-2F
Mfr # 5125-20
Zoro # G2758708
product price: $1,625.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
5
Color
Yellow
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Volts
600
Cable Type
SOW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125-20
Zoro #
G2758708
UPC #
782862907573
Country of Origin
United States
Dimensions
Cable Length (ft)
20
Details
Item
IGRDRL 20F125SOW BLNT PRIM FDR BLNT 1-2F
Number of Conductors
5
Color
Yellow
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Volts
600
Cable Type
SOW
UL
UL Listed to ANSI/UL 355, File E59949
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Finish
Yellow Powder Coated Metal
CSA
CSA Certified to C22.2 No. 308, File 271857
Load Capacity (Amps)
16
Secondary Cable
Blunt Cable End
AWG
12
Primary Cable
Blunt Cable End @ 1-2 ft
Environmental Rating
NEMA 4
Sub Brand / Trademark
Pow-R-Reel
Description
IGRDRL 20F125SOW BLNT PRIM FDR BLNT 1-2F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.