Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGRDRL 30F105SOW BLNT PRIM FDR BLNT 1-2F

  • Mfr # 5105-30

  • Zoro # G2758902


product price: $2,985.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
5
Color
Yellow
Cable Length (ft)
30
Cable Type
SOW
Volts
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-30
Zoro #
G2758902
UPC #
782862905432
Country of Origin
United States

Dimensions

Cable Length (ft)
30

Details

Item
IGRDRL 30F105SOW BLNT PRIM FDR BLNT 1-2F
Number of Conductors
5
Color
Yellow
Cable Type
SOW
Volts
600
Secondary Cable
Blunt Cable End
AWG
10
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Load Capacity (Amps)
20
Sub Brand / Trademark
Pow-R-Reel
Environmental Rating
NEMA 4
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Primary Cable
Blunt Cable End @ 1-2 ft
Pallet Qty
12
Finish
Yellow Powder Coated Metal

Description

IGRDRL 30F105SOW BLNT PRIM FDR BLNT 1-2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.