
IGRDRL 30F125SOW BLNT PRIM FDR BLNT 1-2F
Mfr # 5125-30
Zoro # G2758997
product price: $1,976.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
5
Color
Yellow
CSA
CSA Certified to C22.2 No. 308, File 271857
Cable Length (ft)
30
Finish
Yellow Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125-30
Zoro #
G2758997
UPC #
782862907580
Country of Origin
United States
Dimensions
Cable Length (ft)
30
Details
Item
IGRDRL 30F125SOW BLNT PRIM FDR BLNT 1-2F
Number of Conductors
5
Color
Yellow
CSA
CSA Certified to C22.2 No. 308, File 271857
Finish
Yellow Powder Coated Metal
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Cable Type
SOW
Volts
600
Secondary Cable
Blunt Cable End
Primary Cable
Blunt Cable End @ 1-2 ft
UL
UL Listed to ANSI/UL 355, File E59949
Load Capacity (Amps)
16
AWG
12
Sub Brand / Trademark
Pow-R-Reel
Environmental Rating
NEMA 4
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Description
IGRDRL 30F125SOW BLNT PRIM FDR BLNT 1-2F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.