Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGRDRL 50F 123SOW 5-20C PRIMFDRBLNT 1-2F

  • Mfr # 5123-50-1612CW6P

  • Zoro # G2759006


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Color
Yellow
Secondary Cable
Connector NEMA 5-20C
Load Capacity (Amps)
20
AWG
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123-50-1612CW6P
Zoro #
G2759006
UPC #
782862905449
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
IGRDRL 50F 123SOW 5-20C PRIMFDRBLNT 1-2F
Number of Conductors
3
Color
Yellow
Secondary Cable
Connector NEMA 5-20C
Load Capacity (Amps)
20
AWG
12
Sub Brand / Trademark
Pow-R-Reel
Environmental Rating
NEMA 4
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Primary Cable
Blunt Cable End @ 1-2 ft
Cable Type
SOW
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Volts
125
Finish
Yellow Powder Coated Metal

Description

IGRDRL 50F 123SOW 5-20C PRIMFDRBLNT 1-2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.