Zoro Homepage

IGRDRL 50F 125SOWBLNT PRIM FDR BLNT 1-2F

  • Mfr # 5125-50

  • Zoro # G2758988


product price: $3,144.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
5
Color
Yellow
Environmental Rating
NEMA 4
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125-50
Zoro #
G2758988
UPC #
782862907597
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
IGRDRL 50F 125SOWBLNT PRIM FDR BLNT 1-2F
Number of Conductors
5
Color
Yellow
Environmental Rating
NEMA 4
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
AWG
12
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Sub Brand / Trademark
Pow-R-Reel
Secondary Cable
Blunt Cable End
Volts
600
Finish
Yellow Powder Coated Metal
Primary Cable
Blunt Cable End @ 1-2 ft
Cable Type
SOW
Load Capacity (Amps)
16

Description

IGRDRL 50F 125SOWBLNT PRIM FDR BLNT 1-2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.