
IGRDRL 50F 148SOWBLNT PRIM FDR BLNT 1-2F
Mfr # 5148-50
Zoro # G2756617
product price: $3,228.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
8
Color
Yellow
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Volts
600
Secondary Cable
Blunt Cable End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5148-50
Zoro #
G2756617
UPC #
782862903735
Country of Origin
United States
Dimensions
Cable Length (ft)
50
Details
Item
IGRDRL 50F 148SOWBLNT PRIM FDR BLNT 1-2F
Number of Conductors
8
Color
Yellow
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Volts
600
Secondary Cable
Blunt Cable End
Finish
Yellow Powder Coated Metal
AWG
14
Primary Cable
Blunt Cable End @ 1-2 ft
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Load Capacity (Amps)
10.5
Cable Type
SOW
Environmental Rating
NEMA 4
Sub Brand / Trademark
Pow-R-Reel
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Description
IGRDRL 50F 148SOWBLNT PRIM FDR BLNT 1-2F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.