Zoro Homepage

IGRDYLW 103SOW50F L5-20P (2310-P) L5-20C

  • Mfr # 2310P103B

  • Zoro # G2759058


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Receptacle Qty
1
Cable Type
#10/3 SOW
Load Capacity (Amps)
20
Cable Length (ft)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310P103B
Zoro #
G2759058
UPC #
782862849477
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
IGRDYLW 103SOW50F L5-20P (2310-P) L5-20C
Color
Yellow
Receptacle Qty
1
Cable Type
#10/3 SOW
Load Capacity (Amps)
20
Plug Type
L5-20P
CSA
CSA Certified to C22.2 No. 21, File 89923
UL
UL Listed to ANSI/UL 817, File E81746
Conn or Receptacle Type
L5-20C
Sub Brand / Trademark
Perma-Link

Description

IGRDYLW 103SOW50F L5-20P (2310-P) L5-20C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.