Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGRDYLW 123SOW 100F L6-30P L6-30C

  • Mfr # 2512PW123D

  • Zoro # G2759042


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Cable Type
#12/3 SOW
Cable Length (ft)
100
Plug Type
L6-30P
Conn or Receptacle Type
L6-30C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2512PW123D
Zoro #
G2759042
UPC #
782862573433
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
IGRDYLW 123SOW 100F L6-30P L6-30C
Color
Yellow
Cable Type
#12/3 SOW
Plug Type
L6-30P
Conn or Receptacle Type
L6-30C
Receptacle Qty
1
Sub Brand / Trademark
Perma-Tite
Load Capacity (Amps)
30

Description

IGRDYLW 123SOW 100F L6-30P L6-30C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.