Zoro Homepage

INDGRD YLW 143SOW 50FT 5-15P 5-15C

  • Mfr # 1510PMGL143B

  • Zoro # G3671036


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Conn or Receptacle Type
5-15C
Cable Type
#14/3 SOW
Cable Length (ft)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510PMGL143B
Zoro #
G3671036
UPC #
782862902486
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
INDGRD YLW 143SOW 50FT 5-15P 5-15C
Color
Yellow
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Conn or Receptacle Type
5-15C
Cable Type
#14/3 SOW
Receptacle Qty
1
Plug Type
5-15P
Load Capacity (Amps)
15

Description

INDGRD YLW 143SOW 50FT 5-15P 5-15C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.