Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDYLW 143SOW 100FT 5-15P 1510GL

  • Mfr # 1510PMGL143D

  • Zoro # G3449468


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Plug Type
5-15P
Cable Length (ft)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510PMGL143D
Zoro #
G3449468
UPC #
782862902493
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
INDYLW 143SOW 100FT 5-15P 1510GL
Color
Yellow
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Plug Type
5-15P
Receptacle Qty
1
Conn or Receptacle Type
5-15C
Cable Type
#14/3 SOW

Description

INDYLW 143SOW 100FT 5-15P 1510GL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.